Shop MEGGER

Micro/Milli Ohmmeters, 4.5"DigitalDisplay

  • Mfr # DLRO100HB
  • Zoro # G215681770

product price: 
$
10,032.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Calibration Certificate, Certificate of Test, Mains Lead, USB Cable (XB, HB Variants Only)
Calibration Certificate
Included
Operating Voltage
600V
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLRO100HB
Zoro #
G215681770
UPC #
-
Country of Origin
United Kingdom
Item
Micro and Milli Ohmmeters
Power Source
Battery
Includes
Calibration Certificate, Certificate of Test, Mains Lead, USB Cable (XB, HB Variants Only)
Calibration Certificate
Included
Operating Voltage
600V
Waterproof
Yes
Battery Chemistry
Lithium Ion
Testing Functions
Low Resistance
Includes Batteries
Yes
Bluetooth Compatible
Yes
Insulation Resistance Resolution
0.1 microohm
Communication Protocol
Bluetooth, USB
Number of Digits
4
USB Data Download Included
Yes
Maximum Operating Temperature
122 Degrees F
Dustproof
Yes
Display Type
Digital
IP Rating
IP54
Minimum Ground Resistance Measurement
0.1 microohm
CAT Safety Rating
CAT IV
Tester Type
Micro Ohmmeter
Minimum Insulation Resistance
0.1 microohm
Data Logger
Yes
Minimum Operating Temperature
-4 Degrees F
Number of Records Stored
220
Display Screen Type
LCD
Asset Tagging
Yes
Low Resistance Range
0.1 to 1.999 ohm
Maximum Ground Resistance Measurement
1.999 ohm
Standards
IEC 61010
Maximum Insulation Resistance
1.999 ohm
Test Current
100 A
Remote Control Compatible
Yes
Alert Type
Digital Display
Data Output Type
Bluetooth, USB
Instrument Style
Briefcase
Calibration Certificate Included
No Certification Included
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturer Warranty Length
2 yr
Tool Width
11.8 in
Tool Height
7.9 in
Test Lead Length
16 ft, 32 ft, 48 ft
Tool Length
15.7 in
Display Size
4.5 in

Description

Micro and Milli Ohmmeters, Alert Type Digital Display, Asset Tagging Yes, Bluetooth Compatible Yes, Calibration Certificate Included, CAT Safety Rating CAT IV, Communication Protocol Bluetooth, USB, Display Type Digital, Dustproof Yes, IP Rating IP54, Insulation Resistance Resolution 0.1 microohm, Maximum Insulation Resistance 1.999 ohm, Minimum Insulation Resistance 0.1 microohm, Number of Digits 4, Number of Records Stored 220, Power Source Battery, Remote Control Compatible Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.