Zoro Homepage

Tester, 5.7 in Tool L.

  • Mfr # MIT320

  • Zoro # G713990725


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Battery
Manufacturer Warranty Length
3 yr
Maximum Insulation Resistance
999 megaohm
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT320
Zoro #
G713990725
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
3 yr
Tool Length
5.7 in
Battery Size
1.5V, AA
Test Lead Length
1.8 m
Tool Width
3.2 in
Tool Height
8 in

Details

Item
Tester
Power Source
Battery
Includes
Battery
Maximum Insulation Resistance
999 megaohm
IP Rating
IP54
Minimum AC Voltage Measured
0 V AC
Minimum Insulation Resistance
10 kiloohm
Test Current
1 mA
Includes Batteries
Yes
Resistance Accuracy
+/-5% +/-2 Digits upto 100 kiloohm
Communication Protocol
USB
Calibration Certificate
Included
Maximum DC Voltage Measured
600 V DC
Display Type
Analog, Digital
Auto Power Off
Yes
Features
Extremely Easy to use, Intelligent Safety System for Protection, Live Circuit Warning, Self Contained Protective Cover, Tough Rubber Armored Case
Auto Ranging
Yes
Parameters Measured
Continuity, Insulation Resistance
Battery Chemistry
Alkaline
Test Voltage
250V DC, 500V DC
Greater Than 30V Warning
Yes
CAT Safety Rating
CAT III 600V
USB Data Download Included
Yes
Testing Functions
Continuity, Insulation Resistance
Remote Test Probe Included
No
Includes Software
Yes
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
60 Degrees C
Standards
IEC 61010-1, IEE Wiring Regulations
Minimum DC Voltage Measured
0 V DC
Maximum AC Voltage Measured
600 V AC
Number of Batteries Required
8
Waterproof
No
Bluetooth Compatible
No
Dustproof
Yes
Pass/Fail Selection Limits
No
Backlit Digital Display
Yes
Insulation Limit Alarm
Yes
PI/DAR Testing
No
Timed Ramp Voltage Test
No
Capacitance Auto Discharge
Yes

Description

Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Analog, Digital, Greater Than 30V Warning Yes, Includes Battery, Insulation Limit Alarm Yes, Maximum Insulation Resistance 999 megaohm, Minimum Insulation Resistance 10 kiloohm, Parameters Measured Continuity, Insulation Resistance, Pass/Fail Selection Limits No, Power Source Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.