DS7c INLET POLY BLUE SIZE 4 IP 66/67/69 6P+G 30 A 600 VAC/130 VDC 60 Hz NO AUX
- Mfr # 33-38561
- Zoro # G121952919
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-38561
- Zoro #
- G121952919
- UPC #
- 784474575584
- Country of Origin
- United States
Details
- Item
- Inlet
- Housing Color
- Blue
Description
DS7c INLET POLY BLUE SIZE 4 IP 66/67/69 6P+G 30 A 600 VAC/130 VDC 60 Hz NO AUX CURRENT INTERRUPTING IP 66/67/69 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.