Shop MEM-CO
See all product information
Create Account
Wye, Brass, Barbed1/2in, 1/2in, 1/2in
- Mfr # Y10
- Zoro # G803888031
product price:Â
$
39.19
/ea
Key Features
Specific Fitting Shape
Wye
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10
- Zoro #
- G803888031
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Wye
- Specific Fitting Shape
- Wye
- Application
- Air, Natural Gas, Non-Potable Water, Oil, Steam
- Fitting Side A Connection Type
- Barbed
- Fitting Side B Connection Type
- Barbed
- Maximum Operating Pressure
- 100 psi
- Minimum Operating Temperature
- -65 Degrees F
- Fitting Material
- Brass
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Shape
- Wye
- Fitting Side C Connection Type
- Barbed
- Material Grade
- CA360
- Barb Style
- Beaded
- Fitting Side 1 Connection Type
- Barbed
- Operating Pressure - Maximum
- 100 psi
- Connector Type
- Coupling
- For Media Type
- Air, Gases, Non-Potable Water, Oils
- Fitting Side 3 Connection Type
- Barbed
- Fitting Side 2 Connection Type
- Barbed
- Operating Temperature - Minimum
- -65 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
Description
Barbed Wye, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 5/8 in, Maximum Operating Pressure 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.