Shop MEMMERT
See all product information
Create Account
GridShelf, SS, 18"D, 26"L, 18"W
- Mfr # E28891
- Zoro # G923782233
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Product Type
Grid Shelf
Material
Stainless Steel
Compatible Manufacturer Model Number
260, 410
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E28891
- Zoro #
- G923782233
- UPC #
- -
- Country of Origin
- Germany
- Item
- Grid Shelf
- Product Type
- Grid Shelf
- Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 260, 410
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 18 in
- Overall Length
- 26 in
- Length
- 26 in
Description
Grid Shelf, Material Stainless Steel, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.