Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP240 230V
- Zoro # G523785962
product price:Â
$
28,814.99
/ea
Key Features
Temperature Setting - Maximum
90 Degrees C
Chamber Volume
241 L
Standards
CE, cMETus, EAC, VDE
Series
Humidity Chambers
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP240 230V
- Zoro #
- G523785962
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1,180 mm
- Chamber Width
- 600 mm
- Interior Depth
- 500 mm
- Overall Depth
- 691 mm
- Interior Height
- 810 mm
- Overall Width
- 759 mm
Details
- Item
- Humidity Chambers
- Temperature Setting - Maximum
- 90 Degrees C
- Chamber Volume
- 241 L
- Standards
- CE, cMETus, EAC, VDE
- Series
- Humidity Chambers
- Number of Shelves
- 2
- Humidity - Minimum
- 20 %
- Humidity - Maximum
- 95 %
- Temperature Setting - Minimum
- 18 Degrees C
- Voltage
- 230V AC
- Door Type
- Solid
- Temperature Uniformity
- +/-1.0K @ 65 Degrees C/90%rh
- Temperature Accuracy Tolerance
- 0.1 Degrees C
Description
Humidity Chambers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.