Shop MEMMERT

Refrigerated Incubators

  • Mfr # ICP450 115V
  • Zoro # G923654851

product price: 
$
25,027.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Timer Duration - Maximum
90 day
Temperature Setting - Maximum
60 Degrees C
Interior Height
28 3/8 in
Convection Type
Air Jacket
Number of Displays
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICP450 115V
Zoro #
G923654851
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Timer Duration - Maximum
90 day
Temperature Setting - Maximum
60 Degrees C
Convection Type
Air Jacket
Number of Displays
2
Chamber Configuration
Single
Refrigerant Type
R-290
Frequency
50/60 Hz
Maximum Humidity
70 %
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-0.4K @ 10 Degrees C
Wattage
1,200 W
Door Lock Type
Compression Door Lock
Timer Duration - Minimum
1 min
Voltage
115V/230V AC
Door Hinge
Left and Right
Shelving Type
Grid
Programmable
Yes
Alarm Indicator Type
Audio and Visual
Capacity
449 L
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C
Shelf Capacity
66 lb
Door Material
Stainless Steel
Door Type
Swing
Color
Silver
Includes Alarm
Yes
Refrigerated
Refrigerated
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Standards
CE, EAC
Housing Material
Steel
Display Type
Digital
Product Type
Compressor-Cooled Incubator
Temperature Setting - Minimum
12 Degrees C
Control Type
Digital PID-Microprocessor Controller
Interior Material
Stainless Steel
Incubator Type
Multipurpose
Housing Finish
Zinc-Plated
Number of Shelves
2
Weight
217 kg

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 57 3/4 in, Overall Width 48 1/4 in, Overall Depth 30 7/8 in, Convection Type Air Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C, 115V/230V AC

Ratings & reviews