Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 15.5 kV AC, Indicating

  • Mfr # 9F60FMH030

  • Zoro # G316498277


product price: $4,814.99
/ea
Sold in multiples of 3 for $14,444.97
Free Shipping & Returns

Key Features

Body Material
Epoxy
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Cylindrical
Class
E-Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60FMH030
Zoro #
G316498277
UPC #
782001397135
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
18 7/8 in

Details

Body Material
Epoxy
Item
Medium Voltage Fuses
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Cylindrical
Class
E-Rated
AC Voltage Rating
15.5 kV AC
Speed
General Purpose
Standards
UL Listed to Standard File E143362
Series
9F60
Interrupt Rating - AC
50 kA
Current
30 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.