Shop METABO

Hammer Drill, 1/2", 159.3 in-lb

  • Mfr # SB 18 LTX-3 BL Q I bare

  • Zoro # G111131249


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blows per Minute
38,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Futuro Plus Quick-Change Chuck "QuickPlus", Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB 18 LTX-3 BL Q I bare
Zoro #
G111131249
UPC #
4061792225268
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in

Details

Item
Hammer Drill
Voltage
18V DC
Blows per Minute
38,000
Brushless Motor
Yes
Includes
Futuro Plus Quick-Change Chuck "QuickPlus", Side Handle
Tool Weight
6.6 lb
Drilling Capacity in Steel
5/8 in
Maximum Working Torque
159.3 in-lb
Chuck Style
Quick-Change
Charger Included
No
Drill Chuck Type
Quick-Change
Maximum Blows per Minute
38,000 bpm
Drilling Capacity in Masonry
5/8 in
Housing Material
Die-Cast Aluminum
Number of Speed Settings
3
Cordless Tool Kit Contents
(1) Bare Tool
Vibration Control
Yes
Power Source
Cordless
Drilling Capacity in Wood
2 11/16 in
Modes of Operation
Hammer Only
Number of Batteries Included
0
Handle Grip Material
Rubber
Cordless Drill Class
Premium
Drilling Capacity in Concrete
5/8 in
Minimum Blows per Minute
38,000 bpm
Number of Clutch Settings
11 + Hammer
Safety Features
Overload Protection
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Battery Manufacturer Part Number
625027000
Chuck Type
Quick-Change
Charger Manufacturer Part Number
ASC 55
Clutch Style
Mechanical

Description

Hammer Drill, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 11/16 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 159.3 in-lb, Blows per Minute 38,000, Maximum Blows per Minute 38,000 bpm, Minimum Blows per Minute 38,000 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number 625027000

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.