Air Nail Gun, 1/4 in, NPT

  • Mfr # NR90AES1M
  • Zoro # G815191440
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
New Head Guard Design: Allows for Quicker Disassembly During Tool Maintenance, Selective Actuation: Allows for Quick Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials
Includes
875769 Safety Glasses, NR90AES1 Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
7.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR90AES1M
Zoro #
G815191440
UPC #
717709023956
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Nail Length Range
2 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.148 in
Overall Width
4 15/16 in
Overall Length
20 3/4 in
Overall Height
12 11/16 in
For Nail Penny Size
10d, 12d, 16d, 6d, 8d
Air Inlet Connection Size
1/4 in
For Nail Shank Diameter - Maximum
0.148 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Minimum
0.113 in
For Nail Length - Minimum
2 in
Wire Rope Length
20 3/4 in
Length
20 3/4 in
Fits Chest Size
New Head Guard Design: Allows for Quicker Disassembly During Tool Maintenance, Selective Actuation: Allows for Quick Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials

Details

Item
Air Nail Gun
Air Inlet
3/8 in NPT
Features
New Head Guard Design: Allows for Quicker Disassembly During Tool Maintenance, Selective Actuation: Allows for Quick Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials
Includes
875769 Safety Glasses, NR90AES1 Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
7.5 lb
Nail Capacity
64
Collation Angle
21 Degrees
Standards
ANSI
Collation Type
Plastic
Handle Type
Rubber Grip
For Nail Head Style
Clipped
Air Pressure
120 psi
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Nail Gun Type
Framing
Air Consumption
0.1 scfm
Max. Fastening Rate
5 per second
Min. Air Pressure
70 psi
Max. Air Pressure
120 psi
Power Source
Air-Powered
Air Inlet Type
NPT
Air Pressure - Maximum
120 psi
For Workpiece Material
Wood
Style
Plastic Collated
Flow per Shot
6.3 cfm
Air Pressure - Minimum
70 psi
Head Style
Clipped
Fastening Rate - Maximum
5 nails per second
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Plastic Collated

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 0.1 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Clipped, For Nail Length Range 2 in to 3 1/2 in

Ratings & reviews