Staple Gun, 1/4 in, Male, NPT

  • Mfr # N3804AB3M
  • Zoro # G215189924
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
360 Degrees Adjustable Exhaust, Angled Air Fitting, Tool-Less Depth Adjustment, Ergonomic Design, Select Sequential Fire or Contact Nailing with Selective Actuation Switch
Includes
190001 1/4 in NPT Male Plug-Installed, 875769 Safety Glasses, 885902 Carrying Case, 885969 No-Mar Tip, N3804AB3 Narrow Crown Stapler
Firing Mode
Bump, Sequential
Tool Weight
2.3 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N3804AB3M
Zoro #
G215189924
UPC #
717709023741
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Staple Leg Length
1/2 in to 1 1/2 in
Overall Length
10 1/4 in
Overall Width
2 1/4 in
For Staple Width
1/4 in
Overall Height
9 5/8 in
For Staple Leg Length - Maximum
1 1/2 in
For Staple Leg Length - Minimum
1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in
Fits Chest Size
360 Degrees Adjustable Exhaust, Angled Air Fitting, Tool-Less Depth Adjustment, Ergonomic Design, Select Sequential Fire or Contact Nailing with Selective Actuation Switch

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
360 Degrees Adjustable Exhaust, Angled Air Fitting, Tool-Less Depth Adjustment, Ergonomic Design, Select Sequential Fire or Contact Nailing with Selective Actuation Switch
Includes
190001 1/4 in NPT Male Plug-Installed, 875769 Safety Glasses, 885902 Carrying Case, 885969 No-Mar Tip, N3804AB3 Narrow Crown Stapler
Firing Mode
Bump, Sequential
Tool Weight
2.3 lb
Tip
Nonmarring
Standards
ANSI
Staple Capacity
100
Min. Air Pressure
70 psi
Air Consumption
2.7 cfm
Fastener Type
Finish
Power Source
Air-Powered
Cap Capacity
100
For Staple Type
Crowned
Max. Air Pressure
120 psi
For Staple Gauge
18 ga
Duty Rating
Industrial Duty
Air Pressure - Minimum
70 psi
Compatible Product Type
Cabinetry, Internal and External Trim Work
Crown
1/4 in
Air Pressure - Maximum
120 psi
Tip Type
Nonmarring
Air Inlet Type
NPT
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Staple Gun, Air-Powered, Air Consumption 2.7 cfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip Nonmarring, Depth Control Yes, Fastener Type Finish, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, For Staple Gauge 18 ga, Staple Capacity 100, Cap Capacity 100, Duty Rating Industrial Duty, Overall Height 9 5/8 in, Overall Length 10 1/4 in

Ratings & reviews