Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEVF 10-125 Quick INOX
  • Zoro # G323744497

product price: 
$
356.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Speed
7,600 RPM
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Safety Clutch, Electronic Safety Shutdown, Anti-Restart Technology, Soft Start
Switch Location
Top
Handle Material
Plastic, Rubber
Brake Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEVF 10-125 Quick INOX
Zoro #
G323744497
UPC #
662911176313
Country of Origin
Germany
Item
Corded Angle Grinder
Maximum Speed
7,600 RPM
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Safety Clutch, Electronic Safety Shutdown, Anti-Restart Technology, Soft Start
Switch Location
Top
Handle Material
Plastic, Rubber
Brake Type
Electronic
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Flathead
Current
9.6 A
Handle Type
Barrel Grip
Plug Type Compatibility
United States
Minimum Speed
2,000 RPM
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel, Tool-Free Adjustable Guard, Twist-Proof
Standards
ANSI, OSHA
Guard Adjustment
Toolless Adjustable
Number of Speed Settings
6
Tool Weight
5.1 lb
Housing Material
Polycarbonate
Tool Series
Quick Inox
Dust Management
Dust Protection Grille
For Wheel Type
Type 27
Switch Type
Slide
Vibration Level
4.5 m/sq sec
Anti-Kickback Clutch Type
Mechanical
Number of Conductors
3
For Workpiece Material
Metal, Stainless Steel
Tether Style
Not Tether Capable
Application
Cutting and Tuckpointing, Cleaning Rust and Scale
Voltage
120V AC
Includes
125 mm Flexiamant Super Convex, Guard, Inner Support Flange, P60 Flap Disc, Quick-Locking Nut, Side Handle
Plug Type
Three-Prong
Accessory Free Tool Change
No
Number of Pieces
5
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
13 ft
Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
5 in
Overall Length
11 1/8 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 9.6 A, Minimum Speed 2,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Protection Grille, Vibration Level 4.5 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.