Shop METABO HPT

Corded Angle Grinder

  • Mfr # WE 13-125 Quick
  • Zoro # G523744334

product price: 
$
221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Corded
Tool Weight
5.3 lb
Features
MVT Vibratech Side Handle, M-Quick System, Built-in Safety Clutch, Rotatable Gear Housing
Number of Speed Settings
1
Number of Pieces
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 13-125 Quick
Zoro #
G523744334
UPC #
662911176276
Country of Origin
Germany
Item
Corded Angle Grinder
Power Source
Corded
Tool Weight
5.3 lb
Features
MVT Vibratech Side Handle, M-Quick System, Built-in Safety Clutch, Rotatable Gear Housing
Number of Speed Settings
1
Number of Pieces
5
Tool Series
Quick
Dust Management
Dust Protection Grille
Handle Material
Plastic, Rubber
Housing Material
Polycarbonate
Anti-Kickback Clutch Type
Electronic
Accessory Free Tool Change
No
Switch Type
Slide
Voltage
120V AC
Current
12 A
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Safety Clutch
Maximum Speed
11,000 RPM
Application
Beveling, Brushing, Cutting and Tuckpointing, Deburring, Finishing, Industrial Grinding Application
Standards
ANSI, OSHA
Handle Type
Barrel Grip
Head Type
Standard Head
Switch Location
Top
For Wheel Type
Type 27
For Workpiece Material
Metal, Stainless Steel
Tether Style
Not Tether Capable
Brake Type
Mechanical
Kit Contents
(1) Bare Tool, (1) Guard
Number of Conductors
3
Plug Type Compatibility
United States
Vibration Level
5.5 m/sq sec
Guard Adjustment
Toolless Adjustable
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Minimum Speed
11,000 RPM
Plug Type
Three-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Spindle Thread Size
5/8"-11 UNC
Overall Length
11 1/4 in
Wheel Diameter
5 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
MVT Vibratech Side Handle, M-Quick System, Built-in Safety Clutch, Rotatable Gear Housing

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 12 A, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 5.5 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.