Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEPBA 20-150 Quick DS BL
  • Zoro # G823744485

product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Safety Features
Adjustable Tool-Free Guard, Anti-Kickback Clutch, Anti-Vibration Technology, Autobalancer, Electronic Fast Brake, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Vibration Level
5.2 m/sq sec
Housing Material
Polycarbonate
Plug Type Compatibility
United States
Spindle Thread Size
5/8"-11 UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEPBA 20-150 Quick DS BL
Zoro #
G823744485
UPC #
662911176139
Country of Origin
Germany
Item
Corded Angle Grinder
Safety Features
Adjustable Tool-Free Guard, Anti-Kickback Clutch, Anti-Vibration Technology, Autobalancer, Electronic Fast Brake, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Vibration Level
5.2 m/sq sec
Housing Material
Polycarbonate
Plug Type Compatibility
United States
Voltage
120V AC
Kit Contents
(1) Bare Tool, (1) Guard
Accessory Free Tool Change
No
Dust Management
Dust Filter
Includes
Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Handle Material
Plastic, Rubber
Features
Detachable Dust Filter, Rotatable Gear Housing, Integrated Auto-Balancer, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho Constamatic (TC) Electronics, Tool-Free Adjustable Guard, Twist-Proof
Number of Speed Settings
6
Standards
ANSI, OSHA
Handle Type
Barrel Grip
Tool Weight
6 lb
Guard Adjustment
Toolless Adjustable
Application
Cutting and Tuckpointing, Industrial Grinding Application
Minimum Speed
9,600 RPM
Switch Type
Paddle
Head Type
Flathead
Current
13.5 A
For Wheel Type
Type 27
Maximum Speed
9,600 RPM
Tool Series
M-Brush
For Workpiece Material
Metal, Stainless Steel
Power Source
Corded
Brake Type
Electronic
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
Mechanical
Number of Conductors
3
Plug Type
Three-Prong
Switch Location
Top
Number of Pieces
1
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
6 in
Cord Length
13 ft
Overall Length
11 7/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in
Fits Chest Size
Detachable Dust Filter, Rotatable Gear Housing, Integrated Auto-Balancer, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho Constamatic (TC) Electronics, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 11 7/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Filter, Vibration Level 5.2 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.