Shop METABO HPT

Corded Angle Grinder

  • Mfr # WE 1500-150 RT
  • Zoro # G823744256

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Vibration Level
6.4 m/sq sec
For Wheel Type
Type 27
Brake Type
Mechanical
Minimum Speed
9,600 RPM
Switch Type
Trigger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 1500-150 RT
Zoro #
G823744256
UPC #
662911176191
Country of Origin
China
Item
Corded Angle Grinder
Vibration Level
6.4 m/sq sec
For Wheel Type
Type 27
Brake Type
Mechanical
Minimum Speed
9,600 RPM
Switch Type
Trigger
Housing Material
Die-Cast Aluminum
Standards
ANSI, OSHA
Head Type
Standard Head
Includes
Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Spanner Wrench
Plug Type Compatibility
United States
Application
Overhead Application
For Workpiece Material
Metal, Steel
Dust Management
Dust Protection Grille
Power Source
Corded
Voltage
120V AC
Number of Pieces
5
Current
13.2 A
Plug Type
Three-Prong
Tool Series
RT Serial
Guard Adjustment
Toolless Adjustable
Handle Material
Plastic, Rubber
Features
Auto-Stop Carbon Brushes, Electronic Soft Start, Restart Protection After Power Failure, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Accessory Free Tool Change
No
Number of Speed Settings
1
Handle Type
Rat Tail
Maximum Speed
9,600 RPM
Anti-Kickback Clutch Type
Mechanical
Tether Style
Not Tether Capable
Number of Conductors
3
Tool Weight
5.3 lb
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Safety Clutch, Soft Start, Anti-Restart Technology
Kit Contents
(1) Bare Tool, (1) Guard
Switch Location
Side
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Cord Length
8 ft
Wheel Diameter
6 in
Overall Length
13 1/2 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Soft Start, Restart Protection After Power Failure, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.2 A, Minimum Speed 9,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 13 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 6.4 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.