Corded Angle Grinder

  • Mfr # WEP 15-125 QUICK
  • Zoro # G923744347
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Tether Style
Not Tether Capable
Overall Length
12 1/8 in
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Anti-Vibration Handle, Overload Protection, Power Interruption Protection, Safety Clutch, Soft Start
For Wheel Type
Type 27
Vibration Level
5.9 m/sq sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEP 15-125 QUICK
Zoro #
G923744347
UPC #
662911176337
Country of Origin
Germany
Item
Corded Angle Grinder
Tether Style
Not Tether Capable
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Anti-Vibration Handle, Overload Protection, Power Interruption Protection, Safety Clutch, Soft Start
For Wheel Type
Type 27
Vibration Level
5.9 m/sq sec
Power Source
Corded
Handle Type
Barrel Grip
Maximum Speed
11,000 RPM
Dust Management
Dust Filter
Number of Conductors
3
Standards
ANSI, OSHA
Voltage
120V AC
Head Type
Standard Head
Includes
Inner Flange, Locking Nut, Metabo Vibratech (MVT) Side Handle, Type 27 Wheel Guard
Minimum Speed
11,000 RPM
Switch Type
Paddle
Current
13.5 A
Application
Fabricating, Grinding and Milling, Metal Cutting
Housing Material
Die-Cast Aluminum
Kit Contents
(1) Bare Tool, (1) Guard
Plug Type Compatibility
United States
Tool Weight
5.7 lb
Tool Series
QUICK
Guard Adjustment
Toolless Adjustable
Plug Type
Three-Prong
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, TC Electronic Speed Stabilization, MVT Vibratech Side Handle, Overload Protection with LED, Power Interruption Protection, Quick Wheel Change System, Rotatable Gear Housing, Safety Slip Clutch, Soft Start Feature, Winding Protection Grid
Anti-Kickback Clutch Type
Mechanical
For Workpiece Material
Metal, Stainless Steel
Handle Material
Plastic, Rubber
Number of Pieces
4
Switch Location
Top
Number of Speed Settings
1
Accessory Free Tool Change
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
12 1/8 in
Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
4 1/2 in, 5 in
Cord Length
13 ft
Wire Rope Length
12 1/8 in
Length
12 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Burst-Proof Guard, TC Electronic Speed Stabilization, MVT Vibratech Side Handle, Overload Protection with LED, Power Interruption Protection, Quick Wheel Change System, Rotatable Gear Housing, Safety Slip Clutch, Soft Start Feature, Winding Protection Grid

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 13.5 A, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Filter, Vibration Level 5.9 m/sq sec

Ratings & reviews