Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEPBA 17-150 Quick RT DS
  • Zoro # G223744306

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Number of Speed Settings
6
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Cord Length
8 ft
Standards
ANSI, OSHA
Maximum Speed
9,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEPBA 17-150 Quick RT DS
Zoro #
G223744306
UPC #
662911176146
Country of Origin
Germany
Item
Corded Angle Grinder
Number of Speed Settings
6
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Standards
ANSI, OSHA
Maximum Speed
9,600 RPM
Tool Series
Quick RT DS
Application
Cutting and Tuckpointing, Overhead Application
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Autobalancer, Soft Start, Deadman's Switch, Anti-Restart Technology
For Workpiece Material
Metal, Stainless Steel
Head Type
Standard Head
Housing Material
Polycarbonate
Plug Type
Three-Prong
Features
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, M-Quick System, Metabo S-Automatic Torque Limiting Clutch, MVT Vibratech Side Handle, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Guard Adjustment
Toolless Adjustable
Power Source
Corded
Vibration Level
6.2 m/sq sec
Accessory Free Tool Change
No
Number of Conductors
3
Anti-Kickback Clutch Type
Mechanical
Kit Contents
(1) Bare Tool, (1) Guard
Number of Pieces
4
Voltage
120V AC
Minimum Speed
9,600 RPM
Handle Type
Rat Tail
For Wheel Type
Type 27
Tool Weight
6 lb
Dust Management
Dust Protection Grille
Handle Material
Plastic, Rubber
Current
14.5 A
Switch Type
Trigger
Tether Style
Not Tether Capable
Switch Location
Side
Brake Type
Electronic
Plug Type Compatibility
United States
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Overall Length
13 3/4 in
Wheel Diameter
6 in
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
13 3/4 in
Length
13 3/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, M-Quick System, Metabo S-Automatic Torque Limiting Clutch, MVT Vibratech Side Handle, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 14.5 A, Minimum Speed 9,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 13 3/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Protection Grille, Vibration Level 6.2 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.