Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEV 15-125 HT
  • Zoro # G423744502

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Brake Type
Electronic
Kit Contents
(1) Bare Tool, (1) Guard
Overall Length
12 1/8 in
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Accessory Free Tool Change
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEV 15-125 HT
Zoro #
G423744502
UPC #
662911176252
Country of Origin
Germany
Item
Corded Angle Grinder
Brake Type
Electronic
Kit Contents
(1) Bare Tool, (1) Guard
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Accessory Free Tool Change
No
For Wheel Type
Type 27
Housing Material
Die-Cast Aluminum
Current
13.5 A
Maximum Speed
9,600 RPM
Guard Adjustment
Toolless Adjustable
Number of Pieces
5
Head Type
Standard Head
Handle Material
Plastic, Rubber
Dust Management
Dust Guard
Plug Type
Three-Prong
For Workpiece Material
Metal, Stainless Steel
Switch Type
Slide
Includes
Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Spanner Wrench
Minimum Speed
2,800 RPM
Number of Conductors
3
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel
Voltage
120V AC
Application
Cutting and Tuckpointing
Tool Series
HT
Vibration Level
5.1 m/sq sec
Tether Style
Not Tether Capable
Switch Location
Top
Power Source
Corded
Handle Type
Barrel Grip
Plug Type Compatibility
United States
Standards
ANSI, OSHA
Number of Speed Settings
6
Anti-Kickback Clutch Type
Mechanical
Tool Weight
5.5 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
12 1/8 in
Wheel Diameter
5 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
8 ft
Wire Rope Length
12 1/8 in
Length
12 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 13.5 A, Minimum Speed 2,800 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Guard, Vibration Level 5.1 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.