Corded Angle Grinder

  • Mfr # WEV 17-125 Quick Inox
  • Zoro # G623744494
product price: 
$
276.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Spindle Thread Size
5/8"-11 UNC
Plug Type Compatibility
United States
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel
Wheel Diameter
5 in
Minimum Speed
2,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WEV 17-125 Quick Inox
Zoro #
G623744494
UPC #
662911176245
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
5 in
Overall Length
12 1/8 in
Cord Length
8 ft
Wire Rope Length
12 1/8 in
Length
12 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel

Details

Item
Corded Angle Grinder
Plug Type Compatibility
United States
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel
Minimum Speed
2,000 RPM
Number of Conductors
3
Head Type
Flathead
Kit Contents
(1) Bare Tool, (1) Guard
Power Source
Corded
Tether Style
Not Tether Capable
Maximum Speed
7,600 RPM
Guard Adjustment
Toolless Adjustable
Vibration Level
4.7 m/sq sec
Number of Speed Settings
6
Voltage
120V AC
Brake Type
Electronic
For Workpiece Material
Metal, Stainless Steel
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Switch Type
Slide
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Current
14.5 A
Plug Type
Three-Prong
Handle Type
Barrel Grip
Standards
ANSI, OSHA
Handle Material
Plastic, Rubber
Anti-Kickback Clutch Type
Mechanical
Number of Pieces
4
Tool Weight
5.5 lb
Dust Management
Dust Guard
For Wheel Type
Type 27
Housing Material
Polycarbonate
Application
Cutting and Tuckpointing
Accessory Free Tool Change
No
Switch Location
Top
Tool Series
Quick Inox
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 14.5 A, Minimum Speed 2,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Guard, Vibration Level 4.7 m/sq sec

Ratings & reviews