Shop METABO HPT

Corded Angle Grinder

  • Mfr # WPB 13-125 Quick DS
  • Zoro # G823744355

product price: 
$
268.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Wheel Type
Type 27
Tool Weight
5.8 lb
Application
Brushing, Removing Rust, Wire Brushing
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, TC Electronic Speed Stabilization, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Overload Protection with LED, Power Interruption Protection, Quick Wheel Change System, Rotatable Gear Housing, Soft Start Feature, Winding Protection Grid
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPB 13-125 Quick DS
Zoro #
G823744355
UPC #
662911176320
Country of Origin
Germany

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11 UNC
Overall Length
12 1/4 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, TC Electronic Speed Stabilization, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Overload Protection with LED, Power Interruption Protection, Quick Wheel Change System, Rotatable Gear Housing, Soft Start Feature, Winding Protection Grid

Details

Item
Corded Angle Grinder
For Wheel Type
Type 27
Tool Weight
5.8 lb
Application
Brushing, Removing Rust, Wire Brushing
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, TC Electronic Speed Stabilization, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Overload Protection with LED, Power Interruption Protection, Quick Wheel Change System, Rotatable Gear Housing, Soft Start Feature, Winding Protection Grid
Power Source
Corded
Anti-Kickback Clutch Type
Mechanical
Housing Material
Composite
Current
12 A
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Tether Capable, Safety Clutch, Anti-Vibration Handle, Overload Protection, Power Interruption Protection, Soft Start
Guard Adjustment
Toolless Adjustable
Handle Type
Barrel Grip
Head Type
Standard Head
Plug Type Compatibility
United States
Plug Type
Three-Prong
For Workpiece Material
Metal, Stainless Steel
Accessory Free Tool Change
No
Switch Type
Paddle
Includes
Inner Flange, Locking Nut, Metabo Vibratech (MVT) Side Handle, Type 27 Wheel Guard
Number of Pieces
4
Handle Material
Plastic, Rubber
Number of Speed Settings
1
Minimum Speed
11,000 RPM
Brake Type
Mechanical
Maximum Speed
11,000 RPM
Switch Location
Top
Voltage
120V AC
Number of Conductors
3
Kit Contents
(1) Bare Tool, (1) Guard
Tool Series
Quick DS
Vibration Level
5.6 m/sq sec
Tether Style
Not Tether Capable
Dust Management
Dust Protection Grille
Standards
ANSI, OSHA
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 12 A, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 5.6 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.