Shop METABO HPT

Corded Flat Head Grinder

  • Mfr # WEF 9-125
  • Zoro # G722806413

product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
10,000 RPM
Kit Contents
(1) Bare Tool, (1) Lamellar Grinding Disc Flexiamant Super Convex (125 mm, P60)
Anti-Kickback Clutch Type
Electronic
Wheel Diameter
4 1/2 in, 5 in
Current
8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WEF 9-125
Zoro #
G722806413
UPC #
662911176009
Country of Origin
Germany

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8"-11 UNC
Overall Length
15 3/16 in
Wire Rope Length
15 3/16 in
Length
15 3/16 in
Fits Chest Size
Auto-Stop Carbon Brushes, Constamatic (C)-Full Wave Electronics: Fast Work Progress by Means of Almost Constant Speed Under Load, Dust Protection, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, Most Compact Flat-Head Angle Grinder for Working at Acute Angles Down to 43 degree
Cord Length
13 ft

Details

Maximum Speed
10,000 RPM
Kit Contents
(1) Bare Tool, (1) Lamellar Grinding Disc Flexiamant Super Convex (125 mm, P60)
Anti-Kickback Clutch Type
Electronic
Current
8 A
Head Type
Flathead
Safety Features
Adjustable Guard, Auto Stop Carbon Brushes, Constamatic (C)Full-Wave Electronics, Overload Protection, Electronic Safety Shutdown, Soft Start, Anti-Vibration Handle, Anti-Restart Technology
Switch Type
Slide
Voltage
110-120V AC
Number of Speed Settings
Continuous
Power Source - TS Only
Corded
Handle Type
Barrel Grip
Item
Angle Grinder
Features
Auto-Stop Carbon Brushes, Constamatic (C)-Full Wave Electronics: Fast Work Progress by Means of Almost Constant Speed Under Load, Dust Protection, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, Most Compact Flat-Head Angle Grinder for Working at Acute Angles Down to 43 Degrees
Power Source
Corded
Power Source - old
Corded
For Wheel Type
Type 27
Tool Series
Flat Head
For Workpiece Material
Metal
Switch Location
Side
Guard Adjustment
Toolless Adjustable
Standards
Not Rated
Number of Pieces
1
Number of Conductors
3
Plug Type
Three-Prong
Vibration Level
5.5 m/sq sec
Minimum Speed
8,200 RPM
Includes
Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Spanner Wrench
Handle Material
Rubber/Plastic
Tool Weight
4.6 lb
Application
Metal Grinding
Accessory Free Tool Change
No
Tether Style
Not Tether Capable
Housing Material
Die-Cast Aluminum
Plug Type Compatibility
United States

Description

Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 8 A, Minimum Speed 8,200 RPM, Switch Type Slide, For Wheel Type Type 27, Length 15 3/16 in, Kit Contents (1) Bare Tool, (1) Lamellar Grinding Disc Flexiamant Super Convex (125 mm, P60), Accessory Free Tool Change No, Head Type Flathead, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Not Applicable, Vibration Level 5.5 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.