Shop METABO HPT
See all product information
Create Account
Corded Flat Head Grinder
Mfr # WEPF 9-125
Zoro # G322806578
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Number of Speed Settings
Continuous
Maximum Speed
10,000 RPM
Overall Length
15 3/16 in
Head Type
Flathead
Voltage
110-120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WEPF 9-125
- Zoro #
- G322806578
- UPC #
- 662911175996
- Country of Origin
- Germany
Dimensions
- Overall Length
- 15 3/16 in
- Wheel Diameter
- 4 1/2 in, 5 in
- Spindle Thread Size
- 5/8"-11 UNC
- Wire Rope Length
- 15 3/16 in
- Length
- 15 3/16 in
Details
- Number of Speed Settings
- Continuous
- Switch Type
- Paddle
- Maximum Speed
- 10,000 RPM
- Head Type
- Flathead
- Voltage
- 110-120V AC
- Item
- Corded Flat Head Grinder
- Power Source - TS Only
- Corded
- Kit Contents
- (1) Tool, (1) Guard, (1) Inner Support Flange, (1) Nut with Two Holes, (1) Spanner Wrench, (1) Side Handle, (1) Lamellar Grinding Disc Flexiamant Super Convex
- Current
- 8 A
- Features
- Auto-Stop Carbon Brushes, Constamatic (C)-Full Wave Electronics: Fast Work Progress by Means of Almost Constant Speed Under Load, Dust Protection, Most Compact Flat-Head Angle Grinder for Working at Acute Angles Down to 43 degree
- Anti-Kickback Clutch Type
- Electronic
- Handle Type
- Barrel Grip
- Safety Features
- Adjustable Guard, Auto Stop Carbon Brushes, Constamatic (C)Full-Wave Electronics, Overload Protection, Electronic Safety Shutdown, Soft Start, Anti-Vibration Handle, Anti-Restart Technology
- Power Source
- Corded
- Power Source - old
- Corded
Description
Corded Flat Head Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 8 A, Switch Type Paddle, Overall Length 15 3/16 in, Kit Contents (1) Tool, (1) Guard, (1) Inner Support Flange, (1) Nut with Two Holes, (1) Spanner Wrench, (1) Side Handle, (1) Lamellar Grinding Disc Flexiamant Super Convex, Head Type Flathead, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.