Shop METABO HPT
See all product information
Create Account
Nail Gun, 18 V, Cordless
- Mfr # NV1890DAQRY
- Zoro # G123785614
product price:Â
$
791.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Maximum
0.13 in
Collation Type
Wire
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV1890DAQRY
- Zoro #
- G123785614
- UPC #
- 717709030190
- Country of Origin
- China
Dimensions
- For Nail Length - Maximum
- 3 1/2 in
- For Nail Shank Diameter - Maximum
- 0.13 in
- For Nail Shank Diameter - Minimum
- 0.1 in
- For Nail Length - Minimum
- 2 1/4 in
Details
- Number of Batteries Included
- 1
- Collation Type
- Wire
- Power Source
- Cordless
- Collation Angle
- 15 Degrees
- Voltage
- 18 V
- Item
- Nail Gun
- Firing Mode
- Combination
- Number of Chargers Included
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.