Shop METABO HPT
See all product information
Create Account
Staple Gun, 1/4 in, Male, NPT
- Mfr # N3808APM
- Zoro # G115189925
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in NPT
Features
360 Degrees Adjustable Air Deflector, Basket Holds (200) Caps and Magazine Holds (200) Staples, Tool-Less Depth Adjustment, (2)Triggers, Red for Sequential Firing and Black for Bump Firing
Includes
875769 Safety Glasses, Bump Trigger Contact, Cap Stapler
Firing Mode
Bump, Sequential
Tool Weight
4.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N3808APM
- Zoro #
- G115189925
- UPC #
- 717709023758
- Country of Origin
- Taiwan, Province of China
- Item
- Staple Gun
- Air Inlet
- 1/4 in NPT
- Features
- 360 Degrees Adjustable Air Deflector, Basket Holds (200) Caps and Magazine Holds (200) Staples, Tool-Less Depth Adjustment, (2)Triggers, Red for Sequential Firing and Black for Bump Firing
- Includes
- 875769 Safety Glasses, Bump Trigger Contact, Cap Stapler
- Firing Mode
- Bump, Sequential
- Tool Weight
- 4.8 lb
- Standards
- ANSI
- Staple Capacity
- 200
- Max. Air Pressure
- 120 psi
- For Staple Gauge
- 18 ga
- Power Source
- Air-Powered
- Air Consumption
- 3.3 cfm
- Min. Air Pressure
- 70 psi
- Fastener Type
- Roofing
- For Staple Type
- Cap
- Cap Capacity
- 200
- Duty Rating
- Industrial Duty
- Crown
- 7/16 in
- Air Pressure - Minimum
- 70 psi
- Air Inlet Type
- NPT
- Compatible Product Type
- Foam Insulation, House Wrap, Roofing Felt
- Air Pressure - Maximum
- 120 psi
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Depth Control
- Yes
- For Staple Leg Length
- 1 1/2 in, 1 1/4 in, 7/8 in
- Overall Width
- 3 15/16 in
- Overall Length
- 14 1/8 in
- Overall Height
- 8 7/8 in
- For Staple Width
- 7/16 in
- For Staple Leg Length - Minimum
- 7/8 in
- For Staple Leg Length - Maximum
- 1 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Wire Rope Length
- 14 1/8 in
- Length
- 14 1/8 in
- Fits Chest Size
- 360 Degrees Adjustable Air Deflector, Basket Holds (200) Caps and Magazine Holds (200) Staples, Tool-Less Depth Adjustment, (2)Triggers, Red for Sequential Firing and Black for Bump Firing
Description
Staple Gun, Air-Powered, Air Consumption 3.3 cfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Depth Control Yes, Fastener Type Roofing, For Staple Leg Length 1 1/2 in, 1 1/4 in, 7/8 in, For Staple Type Cap, For Staple Width 7/16 in, For Staple Gauge 18 ga, Staple Capacity 200, Cap Capacity 200, Duty Rating Industrial Duty, Overall Height 8 7/8 in, Overall Length 14 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.