Achieva Wrap Selectable Series Wrap Light, 0.18 A, 120/277 V, 49.5 W, LED Lamp, 4254, 6543 Lumens

  • Mfr # 4AWWS-L3C3-UNV

  • Zoro # G122433431


product price:  $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4AWWS-L3C3-UNV
Zoro #
G122433431
UPC #
080083281701
Country of Origin
China

Description

Metalux Achieva Wrap Selectable Wrap Light, 120/277 V, 0.18 A, Wattage Rating: 49.5 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 3500, 4000, 5000 K, Lumens: 4254, 6543 Lumens, Ballast/Driver Type: Electronic, Temperature Rating: -4 to 104 deg F, Fixture Material: Steel, Fixture Color: White, Fixture Finish: Matte Powder-Coated, Dimensions: 48 in L x 10-3/32 in W x 3-13/32 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.