Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooper Controls Wraparound Light, 21 to 40 W, 2-Lamp, 4000 Lumens, Steel Fixture, White Fixture

  • Mfr # WSN4040C

  • Zoro # G316088409


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSN4040C
Zoro #
G316088409
UPC #
80083826162
Country of Origin
Mexico

Description

Cooper Controls Wraparound Light, Wattage Rating: 21 to 40 W, Number of Lamps: 2, Lamp Type: LED, Beam Type: Narrow, Lumens: 4000, Fixture Material: Steel, Fixture Color: White, Dimensions: 2.8 in H x 9.4 in W x 50.25 in D, Ceiling, Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.