INDOOR HIGH BAY FXTR LED 86, 126W

  • Mfr # LHBS-1218-UNV-L84050-U

  • Zoro # G915851961


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed; DLC Certified; Title 24 Compliant; ISO Certified
Lamp Type
LED
Amperage Rating
0.45 A @ 277 V
Application
Lighting
Voltage Rating
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHBS-1218-UNV-L84050-U
Zoro #
G915851961
UPC #
80083274741
Country of Origin
Viet Nam

Details

Item
Industrial
Standards
UL Listed; DLC Certified; Title 24 Compliant; ISO Certified
Lamp Type
LED
Amperage Rating
0.45 A @ 277 V
Application
Lighting
Voltage Rating
120-277V
Mounting
Suspended
Special Features
Superior performance: Up to 36,000 lumens and 160-lm/W

Description

Lensed HB Select, Medium Distr


  • Superior performance: Up to 36,000 lumens and 160-lm/W
  • CCT (4000/5000K) and Lumen select for greater flexibility
  • Size to Lumen Select: 13 in - 12/18K, 14.2 in - 18/24K and 19.7 in - 24/36K
  • Full-body, driver channel with diffuse lens
  • Efficient 1-for-1 replacement of linear fluorescent and HID fixtures
  • Optional wire guards, sensors and emergency battery
  • Medium distribution, glare free diffuse lens
  • Multi-volt 120 thru 277V input, 0-10V dimming driver
  • DLC Premium qualified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products