Bedside & Nurse Server Cart, Polyethylene, 1 Shelves, 22 1/2 in L, 29 in W, 35 1/2 in H

  • Mfr # FLBED

  • Zoro # G8679973


product price:  $1,895.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
22 1/2 in
Overall Width
29 in
Material
Polyethylene
Color
Light Taupe (Drawer), Purple (Drawer Pull)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLBED
Zoro #
G8679973
UPC #
094719217002
Country of Origin
Mexico

Dimensions

Overall Height
35 1/2 in
Overall Length
22 1/2 in
Overall Width
29 in
Overall Depth
22-3/8"
Overall LxWxH
22-1/2 inx29 inx35-1/2 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx20-1/4 inx17 in, (2) 3 in
Inside Drawer Depth
17 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (2) 3 in
Inside Drawer Width
20 1/4 in

Details

Material
Polyethylene
Color
Light Taupe (Drawer), Purple (Drawer Pull)
Item
Bedside & Nurse Server Cart
Handle Type
No Handle
Number of Shelves
1
Drawer Color
White
Caster Material
Polymer
Caster Type
(2) Swivel, (2) Swivel with Brake
Includes
Double Overhead Cabinet and (4) Adjustable Shelves
Cabinet Color
Taupe
Drawer Pull Color
Dark Blue
Number of Drawers
4
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Stem
Method of Construction
Molded

Description

Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Polyethylene, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 4, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.