Shop METRO

Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 36 in L, 38 in W, 67 in H

  • Mfr # MQ-1836G-68-M4
  • Zoro # G2292258

product price: 
$
621.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
36 in
Overall Width
38 in
Material
Polymer/Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MQ-1836G-68-M4
Zoro #
G2292258
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
67 in
Overall Length
36 in
Overall Width
38 in
Shelf Width
36 in
Shelf Length
36 in
Caster Dia.
4 in
Top Shelf Height
67 3/8 in
Lip Height
1/8 in
Caster Width
1-1/4 in
Overall Depth
20 in
Shelf LxW
36 in x 18 in
Overall LxWxH
36 in x 18 in x 67-5/16 in
Shelf Depth
18 in
Caster Wheel Diameter
4 in

Details

Material
Polymer/Steel
Color
Blue
Load Capacity
900 lb
Item
Utility Cart
Wheel Type
Polyurethane
Adjustable Increments
1 in
Number of Shelves
4
Shelf Material
Polymer
Cart Shelf Style
Lipped
Shelf Color
Blue
Handle Included
No
Leg Color
Gray
Leg Material
Polymer
Caster Type
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Standards
NSF
Utility Cart Item
Stem Caster Cart, Open Grid Shelves
Non-Marking
No
Electrical Included
No
Utility Cart Shelf Style
Lipped
Caster Material
Polyurethane
Capacity per Shelf
225 lb
Finish
Epoxy Coated
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Shelf Style
Ventilated
Resistance Properties
Antimicrobial; Corrosion-Resistant
Caster Wheel/Tread Material
Polyurethane
Recommended Environments
Dry, Harsh, Wet
Shelving Configuration
Standalone
Load Capacity per Shelf
225 lb
Whole Unit Load Capacity
900 lb
NSF Certified
Yes
Assembled
Unassembled

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Ventilated, Shelf Depth 18 in, Shelf Width 36 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 4 in, Material Polymer, Steel, Finish Epoxy Coated, Color Blue, Assembled Unassembled

Ratings & reviews