Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Level Tubular Cart 3 Flanges Per Level Including A Storage Level And Horizontal Hand Bar.
- Mfr # 32C-5
- Zoro # G723532939
product price:Â
$
1,265.99
/ea
Key Features
Color
Gray/ black fittings
Frame Material
Aluminum Tube
Top Thickness
1/2 in
Material
Graphit
Overall Height
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32C-5
- Zoro #
- G723532939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Length
- 28 in
Details
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
Description
The 3-Level Tubular Cart 3 Flanges per Level with Storage Level is a durable and efficient transport solution designed to enhance organization and workflow in industrial, warehouse, and logistics environments. Its modular aluminum structure makes it 40% lighter than conventional steel models, ensuring easy handling while maintaining exceptional strength and stability. Secure and Versatile Storage This trolley features two tubular levels each with 3 flanges designed to prevent items from shifting or falling during transport, providing enhanced security for tools, materials, or equipment while allowing an easy picking on one side. Additionally, the dedicated storage level, offers a smooth and durable surface for storing sensitive or delicate items. The 1/2" thick panel with rounded, non-aggressive edges ensures protection against accidental impact with doors, walls, or other logistics equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.