Shop METRO

Utility Cart, Polymer/304 Stainless Steel, 900 lb Load Capacity, 4 Shelves, 36" L, 38 in W, 67 in H

  • Mfr # MX-2436F-68-M4
  • Zoro # G3494751

product price: 
$
1,224.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
36"
Overall Width
38 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MX-2436F-68-M4
Zoro #
G3494751
UPC #
-
Country of Origin
Mexico
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Shelf Adjustments
1 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Finish - Shelving and Racks
Unfinished
Caster Material
Polyurethane
Includes
Removable Polymer Mats
Finish
Unfinished
Shelving Frame Material
Steel
Item - Shelving
Plastic Shelving
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Style
Solid
Shelving Material
Antimicrobial Polymer
Standards
NSF
Shelving Style
Open
Capacity per Shelf
225 lb.
Distance Between Shelves
17 in
Shelving Type
Mobile
Load Cap. per Shelf
225 lb.
No. of Shelves
4
Shelf Capacity
225 lb
Non-Marking
Yes
Caster Wheel Type
Flat Free
Shelving Configuration
Standalone
Caster Mounting Type
Stem
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Recommended Environments
Dry, Harsh, Wet
Non-Marking Casters
Yes
Resistance Properties
Antimicrobial; Corrosion-Resistant
NSF Certified
Yes
Whole Unit Load Capacity
900 lb
Shelf Adjustment Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
225 lb
Adjustability
Adjustable
Shell Material
Polymer, 304 Stainless Steel

Description

Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Solid, Shelf Depth 24 in, Shelf Width 36 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.