Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 50 in W, 67 in H

  • Mfr # MX-1848F-68-M4
  • Zoro # G3494815
product price: 
$
1,217.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Width
50 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-1848F-68-M4
Zoro #
G3494815
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Width
50 in
Shelf Width
48 in
Overall Depth
20 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in
Shelf Depth
18 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Item
Utility Cart
Number of Shelves
4
Shelving Material
Antimicrobial Polymer
Shelf Style
Solid
Finish - Shelving and Racks
Unfinished
Finish
Unfinished
Load Cap. per Shelf
225 lb.
Shelf Capacity
225 lb
Shelving Type
Mobile
Shelf Adjustments
1 in
No. of Shelves
4
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
Removable Polymer Mats
Item - Shelving
Plastic Shelving
Caster Material
Polyurethane
Shelving Frame Material
Steel
Shelving Style
Open
Standards
NSF
Non-Marking
Yes
Caster Wheel Type
Flat Free
Whole Unit Load Capacity
900 lb
Recommended Environments
Dry, Harsh, Wet
Non-Marking Casters
Yes
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Caster Mounting Type
Stem
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Load Capacity per Shelf
225 lb
NSF Certified
Yes
Caster Wheel/Tread Material
Polyurethane
Shelving Configuration
Standalone
Resistance Properties
Antimicrobial; Corrosion-Resistant
Shell Material
Polymer, 304 Stainless Steel
Wire Color
Blue/Taupe

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 50 in, Shelf Style Solid, Shelf Depth 18 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane

Ratings & reviews