Module, Black, Poles 8
Mfr # 130A10-29-I-B1
Zoro # G108655819
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, ISO/IEC 11801
Data Rate
1 Gbits
Performance Category
Cat6
Housing Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130A10-29-I-B1
Zoro #
G108655819
UPC #
4250184118381
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Details
Item
Module
Standards
DIN EN 50173-1, ISO/IEC 11801
Data Rate
1 Gbits
Performance Category
Cat6
Housing Material
Polyamide
Minimum Operating Temperature
-40 Degrees F
Minimum Mating Cycles
750
Connector Orientation
Straight
Connection Type
Insulation Displacement
Maximum Operating Temperature
158 Degrees F
Application
Data, HDBaseT, Power
Connector Gender
Female
Shielded
No
Number of Poles
8
Connector Color
Black
Current Rating
1 A
Voltage Rating
50V
Description
Module, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Black, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 1 Gbits, Housing Material Polyamide, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded No, Standards DIN EN 50173-1, ISO/IEC 11801, Voltage Rating 50V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.