Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Green, 11.39 in W, 24 in L
- Mfr # 842208 GR
- Zoro # G210031068
product price:Â
$
46.59
/ea
Sold in multiples of 5 for
$232.95
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
24 in
Overall Width
11.39 in
Shape
Rectangular
Overall Depth
7.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842208 GR
- Zoro #
- G210031068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 11.39 in
- Overall Depth
- 7.875 in
- Depth
- 7.875 in
Details
- Color
- Green
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Description
The MFG TRAY - 842208 GR Hang & Stack Storage Bin is a rectangular storage solution with an overall depth of 7.875 inches, length of 24 inches, and width of 11.39 inches. This size makes it suitable for storing various items in a well-organized manner while maximizing space efficiency. Its green color can contribute to the visual organization within your workspace.
This storage bin is made from fiberglass reinforced thermoset composite, which provides durability and strength for long-term use. The material is designed to resist damage from many sources, ensuring that the bin maintains its shape and functionality over time.
As indicated by its name, this hang and stack storage bin can be hung or stacked as per your convenience and available space. It offers flexibility in how it's used within different storage systems or setups, providing versatility to meet diverse needs of small businesses.
Please note that this product description does not include information on package quantity or specific compatibility details as these attributes were not provided.
This storage bin is made from fiberglass reinforced thermoset composite, which provides durability and strength for long-term use. The material is designed to resist damage from many sources, ensuring that the bin maintains its shape and functionality over time.
As indicated by its name, this hang and stack storage bin can be hung or stacked as per your convenience and available space. It offers flexibility in how it's used within different storage systems or setups, providing versatility to meet diverse needs of small businesses.
Please note that this product description does not include information on package quantity or specific compatibility details as these attributes were not provided.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.