Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Red, 11.39 in W, 24 in L
- Mfr # 842208 RD
- Zoro # G709788633
product price:Â
$
46.59
/ea
Sold in multiples of 5 for
$232.95
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
24 in
Overall Width
11.39 in
Shape
Rectangular
Overall Depth
7.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842208 RD
- Zoro #
- G709788633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 11.39 in
- Overall Depth
- 7.875 in
- Depth
- 7.875 in
Details
- Color
- Red
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Description
Storage Container, 24 In.L x 11 In.W, Red
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.