Shop MI-T-M
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
7300-Watt Gasoline Inverter, Generator, Max. AC Output 6500 watts, Rated AC Output 6500 watts,
- Mfr # GEN-8000-IMM1E
- Zoro # G024011577
product price:Â
$
4,960.99
/ea
Key Features
Includes
(2) 120V, 20A GFCI duplex, (1) 120V, 30A twist lock, (1) 120V/240V, 30A twist lock, (1) 12V DC 8.3A, Battery charger, Digital display for voltage, hertz, run hours and total hours
Height
27.1 in
Length
34.3 in
Width
28.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEN-8000-IMM1E
- Zoro #
- G024011577
- UPC #
- 16977223816
- Country of Origin
- China
Dimensions
- Height
- 27.1 in
- Length
- 34.3 in
- Width
- 28.6 in
Details
- Includes
- (2) 120V, 20A GFCI duplex, (1) 120V, 30A twist lock, (1) 120V/240V, 30A twist lock, (1) 12V DC 8.3A, Battery charger, Digital display for voltage, hertz, run hours and total hours
- Item
- Generator
Description
Generator, Max. AC Output 7300 watts,Rated AC Output 6800 watts, Max. Amps (120V) 60.8, Cont. Amps (120V) 56.7, Receptacles(2) 120V, 20A GFCI Duplex; (1) 120V, 30A Twist Lock; (1) 120V/240V, 30A Twist Lock; (1) 12V DC 8.3A, Rated Speed 3600 RPM, Decibel Rating 70.0,Fuel Capacity 5.5 gallons, Run Time (at half load) 9.0 hours, 420cc Mi-T-M OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.