Shop AMT PUMPS

StrtCentrifPmp, 1-1/2hp, SS, 1-1/4", FKM

  • Mfr # 5485-98
  • Zoro # G923356267

product price: 
$
910.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
40 ft
Shaft Seal Material
FKM
Ambient Temperature - Maximum
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
50 gpm
Shaft Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5485-98
Zoro #
G923356267
UPC #
726846506352
Country of Origin
United States
Best Efficiency Head
40 ft
Shaft Seal Material
FKM
Ambient Temperature - Maximum
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
50 gpm
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
90 gpm
Standards
CSA Certified, UL Recognized Motor
Chemical Compatibility
Non-Flammable Liquids
Shut Off Pressure - Maximum
150 psi
NPSHr
15 ft
Flow Rate (Maximum)
125 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Case Pressure - Maximum
150 psi
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
200 Degrees F
Discharge Position
Offset
Inlet Orientation
Top
Number of Stages
1
Hazardous Location Class
Not Rated
Series
548 Series
Thermal Overload Protection
Yes
Flow Rate @ 5 ft of Head (Maximum)
120 gpm
Phase
Single
Priming
Manual
Discharge Orientation
Side
Full Load Current
18.0/9.0 A
Duty Cycle
Continuous
Volute Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Item
Straight Centrifugal Pump
Flow Rate @ 40 ft of Head (Maximum)
65 gpm
Mounting Orientation
Horizontal
Features
Aerospace Fusion Welding, NEMA Base Mounted Motors
Best Efficiency Flow
70 gpm
Nameplate Voltage
115/230V AC
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer, Booster Services
Specific Gravity (Maximum)
1
Frequency
60 Hz
Pump Design
End Suction
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
63 ft
Flow Rate @ 10 ft of Head - Maximum
110 gpm
Inlet Position
Center
Flow Rate @ 20 ft of Head (Maximum)
110 gpm
Impeller Material
Stainless Steel
Media Temperature - Minimum
40 Degrees F
Pump Housing Material
Stainless Steel
Horsepower
1 1/2 hp

Dimensions

Overall Width
10.6 in
Inlet Diameter
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/4 in
Overall Height
7.8 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Overall Length
14.1 in
Wire Rope Length
14.1 in
Length
14.1 in
Fits Chest Size
Aerospace Fusion Welding, NEMA Base Mounted Motors

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 65 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 120 gpm, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 110 gpm, Flow Rate @ 30 ft of Head (Maximum) 90 gpm, Flow Rate @ 50 ft of Head (Maximum) 50 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.