Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100700SG

  • Zoro # G8375367


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100700SG
Zoro #
G8375367
UPC #
728709106716
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Bore Depth
.700"
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1000 in
Split Length
0.085"
Groove Width
0.0700"
Neck Dia.
0.0750"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Projection
0.0250 in
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Offset Point
0.0380 in
Boring Bar Type
Boring
Series
BBS
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0380 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.