Boring Bar, 1-1/2 in L, Carbide
Mfr # HBB-020062
Zoro # G8313137
product price: $34.85
/eaKey Features
Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBB-020062
Zoro #
G8313137
UPC #
728709135532
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Depth
1/16"
Shank Dia.
1/8 in
Bore Dia.
.020"
Min. Bore Dia.
0.0200 in
Max. Bore Depth
1/16 in
Split Length
0.040"
Neck Dia.
1/64"
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0130 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.