Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801100G

  • Zoro # G8245045


product price: $35.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.180"
Material
C2 Micrograin Carbide
Bore Depth
1.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-1801100G
Zoro #
G8245045
UPC #
728709108437
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Bore Depth
1.100"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1.1000 in
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
.045"
Cutting Direction
Right Hand
Application
Boring
Projection
0.0450 in
Center to Cutting Tip
0.0550 in
Finish - Machining
TiN
Offset Point
0.0550 in
Boring Bar Type
Boring
Series
BB
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.