Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801100S

  • Zoro # G8029804


product price: $31.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
.180"
Bore Depth
1.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1801100S
Zoro #
G8029804
UPC #
728709108444
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Bore Depth
1.100"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1.1000 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.045"
Projection
0.0450 in
Offset Point
0.0550 in
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Cutting Application
Boring
Series
BBS
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0550 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.