Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801500G

  • Zoro # G8444161


product price: $38.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1801500G
Zoro #
G8444161
UPC #
728709108550
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Depth
1.500"
Bore Dia.
.180"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Neck Dia.
0.1350"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.045"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Projection
0.0450 in
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Measurement System
Fractional Inch
Series
BB
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Finish - Machining
TiN
Cutting Application
Boring
Offset Point
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.