Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2001100S

  • Zoro # G8228507


product price: $31.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.200"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2001100S
Zoro #
G8228507
UPC #
728709108994
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
1.100"
Max. Bore Depth
1.1000 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1500"
Groove Width
0.1500"
Split Length
0.175"

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.