Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301250G

  • Zoro # G8315255


product price: $48.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.058"
Bore Depth
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301250G
Zoro #
G8315255
UPC #
728709109762
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.250"
Bore Dia.
.230"
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2300 in
Split Length
0.220"
Neck Dia.
0.1730"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.058"
Application
Boring
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
0.0570 in
Measurement System
Fractional Inch
Series
BB
Boring Bar Type
Boring
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Center to Cutting Tip
0.0740 in
Offset Point
0.0740 in
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.