Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301400G

  • Zoro # G8035553


product price: $50.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
5/16 in
Angle
.058"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301400G
Zoro #
G8035553
UPC #
728709109823
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.230"
Bore Depth
1.400"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1.4000 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Angle
.058"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0570 in
Series
BB
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Boring
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Offset Point
0.0740 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.