Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301400S

  • Zoro # G8070702


product price: $44.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.400"
Angle
.058"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2301400S
Zoro #
G8070702
UPC #
728709109830
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.400"
Shank Dia.
5/16 in
Bore Dia.
.230"
Max. Bore Depth
1.4000 in
Min. Bore Dia.
0.2300 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.058"
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0570 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Measurement System
Fractional Inch
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0740 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.