Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301500

  • Zoro # G4400496


product price: $43.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.500"
Application
Boring
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2301500
Zoro #
G4400496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.500"
Shank Dia.
5/16 in
Bore Dia.
.230"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/2 in
Split Length
0.220"
Neck Dia.
0.1730"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.058"
Projection
0.0570 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0740 in
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0740 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Measurement System
Fractional Inch
Series
BB
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.