Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301600S

  • Zoro # G7932662


product price: $43.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.058"
Application
Boring
Bore Depth
1.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2301600S
Zoro #
G7932662
UPC #
728709109953
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.600"
Bore Dia.
.230"
Shank Dia.
5/16 in
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.2300 in
Neck Dia.
0.1730"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.058"
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0570 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.0740 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0740 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.