Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230500S

  • Zoro # G4400557


product price: $42.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-230500S
Zoro #
G4400557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.230"
Bore Depth
.500"
Shank Dia.
5/16 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2300 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.058"
Finish
Uncoated
Projection
0.0570 in
Series
BBS
Finish - Machining
Bright (Uncoated)
Offset Point
0.0740 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.