Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901250SG

  • Zoro # G8181862


product price: $47.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Bore Depth
1.250"
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901250SG
Zoro #
G8181862
UPC #
728709110508
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
1.250"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1-1/4 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.073"
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0720 in
Features
Sharp Corner Profile;Split Geometry
Center to Cutting Tip
0.1340 in
Series
BBS
Offset Point
0.1340 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.